Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
GARRYSON MINIATURE FLAP WHEEL 30 X 5MM 120 GRIT 3MM SHANK GSM3005120
GARRYSON MINIATURE FLAP WHEEL 30 X 5MM 120 GRIT 3MM SHANK GSM3005120
Flapwheel on rod ATA Garryson
References
ata garryson:
GSM3005120
rubix:
2577616
Product details
Technical specifications
Product details : GARRYSON MINIATURE FLAP WHEEL 30 X 5MM 120 GRIT 3MM SHANK GSM3005120
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.78
excl. VAT
/
Each
£
4.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 64515 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P40
3M 64476 FLAP WHEEL 339 30MMX10MM P60
3M 64501 FLAP WHEEL 339 50MMX20MM P80
3M 64505 SHAFT MOUNTED FLAP WHEEL 339 60 X 15 X 6MM P80
NORTON 66261093448 VORTEX UNITISED WHEEL U2305 75X6MM MED BF+
ROEBUCK 886430 FLAP WHEEL 60 X 30 MM 60G
NORTON 66261080270 VORTEX AM UNITIZED WHEEL 50X6X6.35 7AM
3M 64508 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P60
3M 64479 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P150
NORTON 63642536737 SPINDLE FLAP WHEELS BDX-60X30X6MM SK(C)#40
3M 12630 SHAFT MOUNTED FLAP BRUSH PF-ZS 100MMX45MMX6MM
PFERD FLS 4020/6 H 44384021 FELT FLAP WHEEL FLS 40 X 20 X 6 MM HARD
ROEBUCK 886342 NON WOVEN FLAP WHEEL 60 X 30 MM 100G
3M 64509 FLAP WHEEL 339 60MMX30MM P80
ROEBUCK 886428 FLAP WHEEL 40 X 20 MM 80G