PFERD FLAP DISCS 115 X 22.23MM DPC 60G 67689036
Polifan Pfr 115 Co 60 Sgp-Curve M
See technical informationReferences
Pferd Tools:PFR 115-M CO 60 SGP CURVE STEELOX
Rubix:2587329
Manufacturer :67689036
EAN:4007220827444





Product details : PFERD FLAP DISCS 115 X 22.23MM DPC 60G 67689036
High performance tool SGP CO CURVE with high stock removal rates, for demanding grinding work, especially for achieving fine surface finishes. The ceramic oxide grain guarantees extremely cool grinding on materials which do not conduct heat well, which means optimum grinding results without thermal damage to the workpiece. Abrasive: Ceramic oxide grain CO Grit size: 60
Polifan Pfr 115 Co 60 Sgp-Curve M
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 15.01 excl. VAT
/ Each
£ 18.01 incl. VAT
- Usually arrives within 14 working days
