KLINGSPOR 278591 SMT645 FLAP DISC 115 X 22.23 MM GRIT 60 FLAT PK10
SMT 645 Supra Abrasive mop disc
See technical informationReferences
Klingspor:278591
Rubix:416A2878
EAN:5907560174477

Product details : KLINGSPOR 278591 SMT645 FLAP DISC 115 X 22.23 MM GRIT 60 FLAT PK10
SMT 645 abrasive mop disc, 115 x 22.23 mm grit 60 Flat
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 37.66 excl. VAT
/ Each
£ 45.19 incl. VAT
- Usually arrives within 14 working days