VFA - Filing burrs
Tail diameter | 6 mm |
---|---|
Shape of head | Nosepiece |
Total length | 20 mm |
Logistic Weight | 39 g |
---|---|
Packaged dimensions (D x W x H) | 82x20x20 mm |
Package weight | 39 g |
Tail diameter | 6 mm |
Shape of head | Nosepiece |
Total length | 20 mm |
Teeth | Propeller to the right |
Head diameter | 12 mm |
Usually arrives within 14 working days