References
ATA Garryson:GT7240D-8
Rubix:45013211

Documents
Product details : 6MM BALL BURR D-CUT GT7240D
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | ball |
| Total length | 38 mm |
| Head diameter | 6 mm |
| Capacity length | 5.4 mm |
Show UNSPSC/ECL@SS
£ 13.64 excl. VAT
/ Each
£ 16.37 incl. VAT
- Usually arrives within 14 working days
