Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
ROEBUCK GHA03006PKM MOUNTED POINT A3 MEDIUM
ROEBUCK GHA03006PKM MOUNTED POINT A3 MEDIUM
Pencil grinding wheel Unbranded
References
unbranded:
GHA03006PKM
rubix:
066003
Technical specifications
Diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK GHA03006PKM MOUNTED POINT A3 MEDIUM
Size indicates diameter x length
Medium grade
Technical specifications
Attributes
Diameter
25
mm
Length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.00
excl. VAT
/
Each
£
3.60
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK MOUNTED POINT B123 MEDIUM
PFERD 31127276 MOUNTED POINT ZY 16 X 32 X 6 MM AR 60 O5V STEEL EDGE
ROEBUCK GHA38006PKM MOUNTED POINT A38 MEDIUM
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
ROEBUCK GHA05006PKM MOUNTED POINT A5 MEDIUM
PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
NORTON 75X13X6MM RSTRIPDISC 63642557741
FLEXOVIT 07660738831 52 MOUNTED POINT/WHEEL INDUSTRIAL A-20X30-A30RB
PFERD 31327254 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31405278 MOUNTED POINT WR 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31107256 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 60 M5V STEEL
PFERD 32204276 MOUNTED POINT KE 16 X 16 X 6 MM AR 60 O5V STEEL EDGE
ROEBUCK 868123 MOUNTED POINT SP-OGIVAL CONE SHAPED P30 20 X 32 X 6 MM
PFERD 31325253 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 30 M5V STEEL
PFERD 31406274 MOUNTED POINT WR 13 X 20 X 6 MM AR 46 O5V STEEL EDGE