Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 700-3-200 PRECISION SCREWDRIVER FLAT 3 X 200
BAHCO 700-3-200 PRECISION SCREWDRIVER FLAT 3 X 200
Screwdriver Bahco
References
bahco:
700-3-200
rubix:
80333565
ean:
7314153017789
Technical specifications
Imprint
Flat
Imprint size
0,5x3 mm
Blade length
200
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 700-3-200 PRECISION SCREWDRIVER FLAT 3 X 200
Technical specifications
Attributes
Logistic Weight
20
g
Imprint
Flat
Imprint size
0,5x3 mm
Blade length
200
mm
Length
287
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.16
excl. VAT
/
Each
£
6.19
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
WERA 110010 334 SCREWDRIVER SLOTTED 1.2/6.5/150 K'FORM+
BAHCO BE-8802 SCREWDRIVER ERGO PZ2X25
SANDVIK 5680 046-02 KEY 5764131
FACOM SCREW DRIVER ARB.4X40
WERA 073541 817R SB CARDED RAPIDAPTOR BAYONET BIT HOLDER Q-RELEASE
BAHCO 6709PH-3 SOCKET 1/4
ROEBUCK NUT SPINNER SIZE 8MM
WERA 022800 352 SCREWDRIVER BALLEND HEX2.0/100 K'FORM+
FACOM ATWPH2X125 PROT SD PH 2X125 POW
FACOM ATWHH5X100 PRO-TWIST SCREWDRIVER HE X 5 X 100 MM
STANLEY FMHT0-62625 FATMAX SCREWDRIVER PZ 3 X 150MM
BAHCO BE-8330 SCREWDRIVER ERGO 3.5MM X 0.6 X 25MM SLOTTED
WERA 008850 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 1 X 25MM
WERA 118044 2067BO SCREWDRIVER SECURITY TX7/60 K'FORM MICRO
WERA 027935 300 TORQUE INDICATOR TX15/65 3.0NM K'FORM