WERA 118032 2055PZ SCREWDRIVER PZ1/80 K'FORM MICRO
Micro Pozi Screwdriver
See technical informationSee documentsReferences

Documents
Product details : WERA 118032 2055PZ SCREWDRIVER PZ1/80 K'FORM MICRO
Wera Kraftform Micro screwdriver for Pozidriv screws, made for screwdriving jobs in the electrical and precision engineering sector. Kraftform Micro screwdrivers satisfy what users need most from precision screwdrivers: speed, torque and precision. Kraftform Micro screwdriver handles feature various working zones (fast-turning, power, precision) - The fast-turning zone below the rotating cap allows for rapid twisting and fast working capabilities. The power zone with integrated soft zones near the blade tip ensures high torque transfer when loosening or tightening screws. The precision zone directly above the blade allows the user to find the right rotation angle easier during fine adjustment work. Wera Black Point tips go through a refined hardening process, providing extreme wear resistance, improved corrosion protection and a perfect fit inside of the screw head.
Strengths
- Significantly reduced fastening times
- Free-spinning cap, plus various working zones for rapid twisting
- Fast-turning zone and power zone ensure high torque transfer
- Precision zone permits the user superior feedback during fine adjustment work
- Ergonomic Kraftform Micro handle with anti-roll feature
Technical specifications
| Imprint | phillips (ph) |
|---|---|
| Imprint size | pz1 |
| Blade length | 80 mm |
| Length | 157 mm |
- Delivery usually within ( 5 ) days




