FACOM ATHH.5,5X100 S/DRIV ATHH.55X100
ATHH-Wood handle screwdriver for slotted screw - 6-points forged blade
See technical informationReferences
Facom:ATHH.5,5X100
Rubix:1237492
Manufacturer :ATHH.5.5X100
EAN:3148510118208




Product details : FACOM ATHH.5,5X100 S/DRIV ATHH.55X100
ATHH-Wood handle screwdriver for slotted screw - 6-points forged blade
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle-blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle-blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x25x25 mm |
| Package weight | 67 g |
| Imprint | flat |
| Imprint size | 5,5 mm |
| Blade length | 100 mm |
| Length | 200 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Delivery usually within ( 14 ) days
