Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40484141 25/32 AF COMBI SPANNER 13S
STAHLWILLE 40484141 25/32 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
References
stahlwille:
40484141
rubix:
4526891
ean:
4018754020218
Technical specifications
Length
235
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40484141 25/32 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
21
x
44
x
232
mm
Logistic Weight
175
g
Length
235
mm
Weight
175
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.90
excl. VAT
/
Each
£
29.88
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
BAHCO 8069 C IP ADJUSTABLE WRENCH 4IN
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 17 X 19MM
STAHLWILLE 40083636 COMBINATION SPANNER 36MM
BAHCO 6Z-3/4-7/8 OPEN END WRENCH
GEDORE 7 UR 21 RATCHET COMBINATION SPANNER REVERSIBLE 21MM
FACOM 467BF.14 FLEX COMB RATCHETING WRENCH 14MM
GEDORE 35MMOEADJUSTSPANNER 60S-12P
FACOM 17MM BOX SPANNER 92A.17
24MM O/E CROWFOOT SPANNER
ROEBUCK RING SPANNER A/F 3/4 X 7/8
STAHLWILLE 02200017 3/8 INCH DRIVE X 17MM CROW FOOT SPANNER
GEDORE 894-30 SINGLE OPEN ENDED SPANNER 30MM
GEDORE 7688390 7112 SERIES SPANNER HEAD 7MM CHROME 9X12 DRIVE
BAHCO 1RM-6 RATCHET COMBI SPANNER
GEDORE 30MMVDEOPENENDSPANER VDE 894 30