STAHLWILLE 02500036 3/8 INCH DRIVE X 5/8 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500036
Rubix:4527146
EAN:4018754004652



Documents
Product details : STAHLWILLE 02500036 3/8 INCH DRIVE X 5/8 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x30x38 mm |
|---|---|
| Logistic Weight | 44 g |
| Opening | 5/8 |
| Length | 37.7 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 46.12 excl. VAT
/ Each
£ 55.34 incl. VAT
- Usually arrives within 14 working days
