References
Bahco:SB27M-18-19
Rubix:401A5091
EAN:7314150180899

Product details : BAHCO SB27M-18-19 TUBULAR BOX SPANNER 18-19 MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Opening | 18x19 |
| Length | 163 mm |
| Type | pipe wrench |
| Finishing | chromed |
| Diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 27.59 excl. VAT
/ Each
£ 33.11 incl. VAT
- Delivery usually within ( 14 ) days
