STAHLWILLE STRIKING RING SPANNER 80MM
8 series striking face ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:42010080
Rubix:2536178
EAN:4018754023295



Documents
Product details : STAHLWILLE STRIKING RING SPANNER 80MM
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x110x443 mm |
|---|---|
| Logistic Weight | 5895 g |
| Opening | 110 |
| Length | 440 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 327.11 excl. VAT
/ Each
£ 392.53 incl. VAT
- Usually arrives within 14 working days
