Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 18601A CHEMICAL PROTECTION GLOVE 9 L
TEGERA 18601A CHEMICAL PROTECTION GLOVE 9 L
Disposable use gloves Tegera
References
tegera:
18601A-9
rubix:
385A5950
ean:
7340118487113
Technical specifications
Size
9
Main material
Nitrile
Length
310
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 18601A CHEMICAL PROTECTION GLOVE 9 L
Technical specifications
Attributes
Size
9
Main material
Nitrile
Length
310
mm
Thickness
0.38
mm
Colour
Green
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
AURELIA 73997 BLACK POWDER FREE NITRILE GLOVES MEDIUM BOX OF 100
POLYCO GD13 SHIELD VINYL P'FREE DISPOSABLE GLOVES BLUE SIZE L BX100
3M 444SL OVERSLEEVE
ANSELL 92-665 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 8.5-9 PK100
ANSELL 93-401 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 9.5-10 PK100
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 8 PK100
TEGERA 846 DISPOSABLE GLOVE 7 S BX50
TRAFFIGLOV TD04 NITRILE BIODEGRADABLE DISPOSABLE GREEN GLOVE XL BOX100
ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 7.5-8 M PK50
ANSELL 25-201 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 6.5-7 PK100
ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 7 BX100
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE XL BOX 200
AURELIA 98228 VIBRANT CREAM POWDER FREE LATEX GLOVES LARGE BOX OF 100
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE XL BOX100
ANSELL 93-833 MICROFLEX ERGONOMIC P/RF GLOVES L'BLUE SIZE 7.5-8 PK250