Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM 257A AUTOMATIC CENTRE PUNCH
FACOM 257A AUTOMATIC CENTRE PUNCH
Automatic centre punch
References
facom:
257A
rubix:
80122377
ean:
3148519206838
Technical specifications
Diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 257A AUTOMATIC CENTRE PUNCH
Automatic centre punch
-Adjustable striking power by screwing the knurled head.
-Pressure load: 11 --> 22 kg.
- Length: 163 mm. Width 16mm.
- Diameter:
- Body: 16 mm.
- Stem: 7 mm.
-Presentation: chromed body, greased tip.
Weight: 0.135 kg.
- Interchangeable tip: 257.07.
- Replacement Cap: 257.10A.
Strengths
Shock caused by the triggering of a spring, under the effect of a simple pressure on the head
Technical specifications
Attributes
Logistic Weight
150
g
Packaged dimensions (D x W x H)
165
x
30
x
28
mm
Package weight
149
g
Diameter
16
mm
Length
163
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.56
excl. VAT
/
Each
£
94.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE PIN PUNCH 9MM 119-9
FACOM DRIFT PUNCH 251A.3
FACOM NAIL SET 247.8
FACOM 5MM LDRIFT/PIN PUNCH 248.5
FACOM NAIL SET 247.4
ROEBUCK WAD PUNCH 6MM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 4.0MM
BRITOOL EXPERT DRIFT PUNCH 4MM E418232
ROEBUCK WAD PUNCH 34MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 7MM
ROEBUCK PIN PUNCH 100 X 5.0MM
GEDORE 570004 ARC PUNCH 4 MM
FACOM DRIFT PIN PUNCH 2MM 246.2
BRITOOL EXPERT CENTRE PUNCH 6MM
ROEBUCK 2048/RBK WAD PUNCH 48MM