ROEBUCK AUTOMATIC CENTRE-PUNCH DIAMETER 4MM 840538
Automatic centre punch
See technical informationSee documentsReferences
Superseded Ref:4968883
Roebuck:840538
Rubix:209A7857
EAN:3660338061929
Documents
Product details : ROEBUCK AUTOMATIC CENTRE-PUNCH DIAMETER 4MM 840538
Nickel-plated and nickel-plated steel.
Centre punch with built-in automatic striking device.
Adjustable strike power from 60 to 130 Nm.
Hardened and interchangeable tip (diameter 4 mm - ref.
840540).
German made.
Centre punch with built-in automatic striking device.
Adjustable strike power from 60 to 130 Nm.
Hardened and interchangeable tip (diameter 4 mm - ref.
840540).
German made.
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 125 mm |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- Usually arrives within 14 working days

