FACOM DRIFT PUNCH 251A.5


251A - Precision pin punches with guiding sleeve

References
facom:251A.5
rubix:1233190
ean:3148511601853
brand logo
brand logo
Technical specifications

Product details : FACOM DRIFT PUNCH 251A.5


251A - Precision pin punches with guiding sleeve
-The centre slides within a guide to prevent distortion, even in smaller sizes.
-Rod hardness from 52 to 57 HRc depending on the size.
-Presentation: galvanised body, burnished rod. Useful length 22 mm.

Strengths

This pin-punch has a sliding rod inside a guide sleeve that avoids buckling even in small dimensions.

Technical specifications


Attributes
Logistic Weight43 g
Packaged dimensions (D x W x H)106x11x11 mm
Package weight43 g
Diameter7 mm
Length107 mm
Weight45 g
Show UNSPSC/ECL@SS
£ 10.65 excl. VAT
/ Each
£ 12.78 incl. VAT
  • Usually arrives within 14 working days