References
Gedore:99 10-4
Rubix:117A1111
Manufacturer :8709350
EAN:4010883870931

Product details : GEDORE 4MM TAPER PUNCH 99-10-4
Drift punch octagonal 120x10x4 mm Acc. to DIN 6458 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished Special types or sizes on request * not standardised
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Diameter | 4 mm |
| Length | 120 mm |
| Handle | chrome molybdenum steel |
| Weight | 65 g |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- Delivery usually within ( 8 ) days
