Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
Long series pin punches
References
roebuck:
3961894
rubix:
216245
ean:
3660338515224
Technical specifications
Diameter
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
Hexagonal body with 60mm 2-3/8 long centre punch, makes this range extremely convenient for use in inaccessible areas.
The pin punches are machined over the entire length.
Technical specifications
Attributes
Diameter
8
mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.54
excl. VAT
/
Each
£
3.05
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
BRITOOL EXPERT DRIFT PUNCH 4MM E418232
FACOM DRIFT PIN PUNCH 2MM 246.2
ROEBUCK 533-2/CV-B/RBK SPRING PIN PUNCH 2.0MM
GEDORE 119-2,5 PIN PUNCH 2.5MM 119-2.5
FACOM 257A AUTOMATIC CENTRE PUNCH
ROEBUCK PIN-PUNCH DIAMETER 5MM 828067
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 5.0MM
FACOM DRIFT PUNCH 251A.6
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 3MM 852026
GEDORE AUTO PUNCH 8722880 101
FACOM 3MM NAIL SET PUNCH 247.3
ROEBUCK WAD PUNCH 13MM
FACOM 249.G5 PARALLEL PUNCH 200 X 4.95MM
FACOM 247.G3SLS SHEATHED PIN PUNCH 3MM - SAFETY LOCK SYSTEM
1/8 PIN PUNCH