References
Facom:247.4
Rubix:1233059
EAN:3148511590409

Product details : FACOM NAIL SET 247.4
247 - Nail punch
-Treated rod with 54 - 58 HRc.
-Presentation: octagonal body.
-Finish: zinc plated. Standard: NF E 71-211, DIN 6458, ASME B107.410.
-Treated rod with 54 - 58 HRc.
-Presentation: octagonal body.
-Finish: zinc plated. Standard: NF E 71-211, DIN 6458, ASME B107.410.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x10x10 mm |
| Package weight | 63 g |
| Diameter | 10 mm |
| Length | 120 mm |
| Handle | without |
| Weight | 0.06 g |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
- Delivery usually within ( 14 ) days
