Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK PIN PUNCH 100 X 4.0MM
ROEBUCK PIN PUNCH 100 X 4.0MM
Parallel pin punches
References
roebuck:
4972007
rubix:
216221
ean:
3660338516566
Technical specifications
Diameter
4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PIN PUNCH 100 X 4.0MM
Parallel pin punches Hardened, tempered steel. Knurled handle.
Technical specifications
Attributes
Diameter
4
mm
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.52
excl. VAT
/
Each
£
1.82
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
GEDORE 4MM TAPER PUNCH 99-10-4
FACOM 249G12 PARALLEL PUNCH 280 X 11.80MM
FACOM DRIFT PIN PUNCH 8MM 246.8
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 5.0MM
FACOM DRIFT PUNCH 248.3
FACOM DRIFT PIN PUNCH 2MM 246.2
FACOM 249.G4SLS SHEATHED DRIFT PUNCH 4MM - SAFETY LOCK SYSTEM
ROEBUCK BELT PUNCH 9MM
119-4 PIN PUNCH
STANLEY 0-58-913 NAIL SET 2 4MM DYNOGRIP
BAHCO SB-3734N-2-150 DRIFT PUNCH
BAHCO 3734N-2-150 DRIFT PUNCH
FACOM NAIL SET 247.4
ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B
ROEBUCK BELT PUNCH 21MM