Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
Punch Set
References
bahco:
3735NS/4
rubix:
209A1598
ean:
7314150218004
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3735NS/4 CENTER PUNCH SET 4PC
Technical specifications
Attributes
Logistic Weight
334
g
Length
590
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.60
excl. VAT
/
Each
£
27.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CENTRE PUNCH ROUND HEAD 150 X 12.0MM
ROEBUCK PIN-PUNCH DIAMETER 6MM 828068
STANLEY CENTRE PUNCH CENTER 3,2MM
ROEBUCK BELT PUNCH 9MM
FACOM DRIFT PUNCH 249.8
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 3MM 852026
FACOM 247.G8SLS SHEATHED PIN PUNCH 8MM - SAFETY LOCK SYSTEM
FACOM 249.G3SLS SHEATHED DRIFT PUNCH 3MM - SAFETY LOCK SYSTEM
ROEBUCK PIN PUNCH 130 X 10.0MM
GEDORE 570030 ARC PUNCH 30 MM
FACOM DRIFT PIN PUNCH 6MM 246.6
FACOM 257A AUTOMATIC CENTRE PUNCH
FACOM 251A.2,5 DRIFT PUNCH 251A.25
ROEBUCK WAD PUNCH 31MM
STAHLWILLE 70070006 PARALLEL PIN PUNCH