Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Adapter for portable electrical equipment
BOSCH SDS MAX - SDS+ TOOL HOLDER MP1618598159
BOSCH SDS MAX - SDS+ TOOL HOLDER MP1618598159
SDS-max drill bits
References
bosch:
1618598159
rubix:
4531348
ean:
3165140033435
Technical specifications
Type
Suitable for SDS-max drill bits
See all Specifications
Product details
Technical specifications
Product details : BOSCH SDS MAX - SDS+ TOOL HOLDER MP1618598159
Insertion end : SDS- max
Applications
For SDS-max drill bits
Technical specifications
Attributes
Logistic Weight
530
g
Packaged dimensions (D x W x H)
320
x
43
x
42
mm
Package weight
540
g
Type
Suitable for SDS-max drill bits
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.08
excl. VAT
/
Each
£
94.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02181008 3/8 INCH SQUARE DRIVE ADAPTOR 8MM
STAHLWILLE 02181007 3/8 INCH SQUARE DRIVE ADAPTOR 7MM
DEWALT SQUARE SOCKET DRIVER 1/4 HEX X 1/2 INCH DT7512-QZ
BOSCH 2608598123 SDS-PLUS CHUCK ADAPTER
BOSCH 2608551107 2.608.551.107 IMPACT CONTROLLER FOR SOCKET
BOSCH 2608594253 POWER CHANGE PLUS SYSTEM
ROHM SDS ADAPTOR 1/2 X 20 THREAD 547600
STAHLWILLE 02470016 ADAPTOR 3/8 DRIVE X 1/4 INCH
"MAKITA B-68448 BIT ADAPTOR 1/2""SQ TO 1/4""HEX"
BOSCH 2608572105 REPLACEMENT CHUCK FOR GSB13RE 110V
DEWALT DT7508-QZ 1/2IN SQ DR BIT ADAPTOR TO 1/4IN HEX FEMALE
STAHLWILLE 02181010 3/8 INCH SQUARE DRIVE ADAPTOR 10MM
MAKITA 192506-3 GUIDE RAIL ADAPTER 5903R
STARRETT A5 EXTENTION FOR A1 AND A2 ARBORS 300MM
DEWALT DWV9000-XJ VACUUM ADAPTOR