FCM LGHT-ENG PUL KIT U.49PJ3


Mechanics set

References
facom:U.49PJ3
rubix:1239613
ean:3148516948236
brand logo
brand logo
Technical specifications
Number of elements5
See all Specifications

Product details : FCM LGHT-ENG PUL KIT U.49PJ3


Mechanics set
- Including:
- U.32T6-20: Extractor with sliding claws; external grip (capacity 20 --> 200 mm) / internal grip (capacity 130 --> 290 mm).
- U.53T2: Stripper (capacity 15 --> 110 mm).
- U.53K2: Bracket
- 4 pliers: U.49P5 --> U.49P8 (capacity 18 --> 50 mm).
- U.306M: Inertial extractor (with adjustment tip Ref. U.49BR1).
- U.33A: Cylinder (capacity 30 t).
- Presented on panel: PK.1.
Dimensions (L x W): 444 x 888 mm
Weight: 15.500 kg

Strengths

Mechanics set
Including: 6 pairs of bits: dia. 16
19
22
25
28
32 mm. Bracket U.53K2. Capacity: dia. 70 --> 190 mm. For ISO bearings: 6212 --> 6222, 6308 --> 6319, 6405 --> 6414. Supplied in plastic box BP.109 with tray PL.104A. Weight: 7.300 kg.

Applications

For bearing extraction.

Technical specifications


Attributes
Logistic Weight1140 g
Packaged dimensions (D x W x H)335x150x70 mm
Package weight1095 g
Number of elements5
Show UNSPSC/ECL@SS
£ 284.37 excl. VAT
/ Each
£ 341.24 incl. VAT
  • Usually arrives within 14 working days