Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller/angular contact ball bearing
NTN NK1A5910A NEEDLE ROLLER BEARING
Needle roller/angular contact ball bearing NTN NK1A5910A, Outer diameter: 72 mm | Inner diameter: 50 mm | Width: 30 mm
Needle roller/angular contact ball bearing NTN
References
ntn:
NK1A5910A
rubix:
205A6019
ean:
4547359126938
Technical specifications
Inner diameter
50
mm
Outer diameter
72
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : NTN NK1A5910A NEEDLE ROLLER BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
72
mm
Width
30
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.73
excl. VAT
/
Each
£
56.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Needle roller/angular contact ball bearing INA ZKLN1242-2RS-XL, Outer diameter: 42 mm | Inner diameter: 12 mm | Width: 25 mm
Needle roller/angular contact ball bearing INA NKIB5908-XL, Outer diameter: 62 mm | Inner diameter: 40 mm | Width: 34 mm
Needle roller/angular contact ball bearing INA ZKLDF100-B, Outer diameter: 185 mm | Inner diameter: 100 mm | Width: 38 mm
Needle roller/angular contact ball bearing INA ZKLF3080-2RS-PE, Outer diameter: 80 mm | Inner diameter: 30 mm | Width: 28 mm
Needle roller/angular contact ball bearing INA ZKLFA1563-2RS, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 25 mm
Needle roller/angular contact ball bearing NTN NK1A5902A, Outer diameter: 28 mm | Inner diameter: 15 mm | Width: 18 mm
Needle roller/angular contact ball bearing INA ZKLN3062-2RS-2AP-XL, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 56 mm
Needle roller/angular contact ball bearing INA ZKLN3072-2RS-XL, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 38 mm
Needle roller/angular contact ball bearing FAG 7602035-TVP, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Needle roller/angular contact ball bearing INA ZKLN1545-2Z-XL, Outer diameter: 45 mm | Inner diameter: 15 mm | Width: 25 mm
Needle roller/angular contact ball bearing NTN NK1A5912A, Outer diameter: 85 mm | Inner diameter: 60 mm | Width: 34 mm
Needle roller/angular contact ball bearing INA NKIB5901-XL, Outer diameter: 24 mm | Inner diameter: 12 mm | Width: 17.5 mm
Needle roller/angular contact ball bearing INA DKLFA40140-2RS, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 60 mm
Needle roller/angular contact ball bearing INA ZKLN3072-2Z-2AP-XL, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 76 mm
Needle roller/angular contact ball bearing INA ZKLF50115-2Z-PE, Outer diameter: 115 mm | Inner diameter: 50 mm | Width: 34 mm