Axial angular contact ball bearing BSB..-2RS
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 15 mm |
Logistic Weight | 300 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | BSB..-2RS |
Cage | Plastic |
Sealing | Two rubber seals |
Usually arrives within 14 working days