Needle roller/angular contact ball bearing FAG 234417-M-SP, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 54 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:234417-M-SP
Rubix:238A4009
Manufacturer :0190388870000
EAN:4012801193542

Product details : FAG 234417-M-SP AXIAL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 2344, double acting, removable, reduced tolerances
Axial angular contact ball bearings 2344, double direction, separable, restricted tolerances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x130x130 mm |
|---|---|
| Logistic Weight | 2239 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Series | 2344..-m-sp |
| Material | steel |
| Cage | brass |
| Basic static load, axial - C0a | 179000 N |
| Basic dynamic load, axial - Ca | 57000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 661.44 excl. VAT
/ Each
£ 793.73 incl. VAT
- Delivery usually within ( 7 ) days
