Axial angular contact ball bearing
Inner diameter | 52 mm |
---|---|
Outer diameter | 80 mm |
Width | 38 mm |
Logistic Weight | 598 g |
---|---|
Inner diameter | 52 mm |
Outer diameter | 80 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 2347 |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days