Axial angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 60 mm |
Logistic Weight | 3480 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | DKLFA..-2RS |
Basic static load, axial - C0a | 149000 N |
Basic dynamic load, axial - Ca | 72000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days