Axial angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistic Weight | 150 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | 7602..-TVP |
Material | Steel |
Cage | Polyamide |
Basic static load, axial - C0a | 50000 N |
Basic dynamic load, axial - Ca | 23200 N |
Sealing | Open |
In stock: Next day delivery