Axial angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistic Weight | 50 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Bearing Clearance | CN |
Series | 7602..-TVP |
Cage | Polyamide |
Basic static load, axial - C0a | 24700 N |
Basic dynamic load, axial - Ca | 13100 N |
Sealing | Open |
Usually arrives within 14 working days