Thrust angular contact ball bearing INA ZKLN2052-2RS-2AP-XL, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 56 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN2052-2RS-2AP-XL
Rubix:274A8730
Manufacturer :0015792400000
EAN:4012802371215

Product details : INA ZKLN2052-2RS-2AP-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLN..-2RS-2AP-XL, matched pair, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 622 g |
|---|---|
| Width | 56 mm |
| Series | zkln..-2rs-2ap-xl |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Basic static load, axial - C0a | 94000 N |
| Basic dynamic load, axial - Ca | 46000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 624.76 excl. VAT
/ Each
£ 749.71 incl. VAT
- Delivery usually within ( 7 ) days
