Axial angular contact ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 210 mm |
Width | 40 mm |
Logistic Weight | 4810 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 210 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | zkldf |
Material | steel |
Basic static load, axial - C0a | 315000 N |
Basic dynamic load, axial - Ca | 76000 N |
Sealing | open |
Usually arrives within 14 working days