Needle roller/angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x68x68 mm |
---|---|
Logistic Weight | 374 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | nkib |
Sealing | open |
Sold out