Axial angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 115 mm |
Width | 46 mm |
Logistic Weight | 2540 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 115 mm |
Width | 46 mm |
Bearing Clearance | cn |
Series | zklf..-2z-xl |
Basic static load, axial - C0a | 149000 N |
Basic dynamic load, axial - Ca | 79000 N |
Sealing | two metal shields |
Usually arrives within 14 working days