Needle roller/angular contact ball bearing NTN NK1A5909A, Outer diameter: 68 mm | Inner diameter: 45 mm | Width: 30 mm
NTN - Needle Roller Bearing - NK1A5909A
See technical informationReferences
NTN:NK1A5909A
Rubix:205A6018
EAN:4547359126921

Product details : NTN NK1A5909A NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, angular contact ball bearing, with inner ring, snap ring, lubrication hole, 59 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x30 mm |
|---|---|
| Logistic Weight | 420 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Series | nk |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 43.60 excl. VAT
/ Each
£ 52.32 incl. VAT
- Delivery usually within ( 3 ) days
