Needle roller/angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 45 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | NKIB..-XL |
Limit speed | 5800 rpm |
Basic static load, axial - C0a | 44500 N |
Basic dynamic load, axial - Ca | 16800 N |
Sealing | Open |
Usually arrives within 14 working days