Axial angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 15 mm |
Logistic Weight | 220 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 15 mm |
Bearing Clearance | cn |
Series | bsb |
Cage | plastic |
Sealing | open |
Usually arrives within 14 working days