Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller/angular contact ball bearing
NTN NK1A5912A NEEDLE ROLLER BEARING
Needle roller/angular contact ball bearing NTN NK1A5912A, Outer diameter: 85 mm | Inner diameter: 60 mm | Width: 34 mm
Needle roller/angular contact ball bearing NTN
References
ntn:
NK1A5912A
rubix:
205A6021
ean:
4547359126976
Technical specifications
Inner diameter
60
mm
Outer diameter
85
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : NTN NK1A5912A NEEDLE ROLLER BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
85
mm
Width
34
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.76
excl. VAT
/
Each
£
78.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Needle roller/angular contact ball bearing INA ZKLFA0630-2Z, Outer diameter: 19 mm | Inner diameter: 6 mm | Width: 12 mm
Needle roller/angular contact ball bearing INA ZKLR1244-2RS, Outer diameter: 35.45 mm | Inner diameter: 12 mm | Width: 20 mm
Needle roller/angular contact ball bearing INA ZKLF1762-2RS-PE, Outer diameter: 62 mm | Inner diameter: 17 mm | Width: 25 mm
Needle roller/angular contact ball bearing NTN NK1A5908A, Outer diameter: 62 mm | Inner diameter: 40 mm | Width: 30 mm
Needle roller/angular contact ball bearing INA NKIA5907, Outer diameter: 55 mm | Inner diameter: 35 mm | Width: 27 mm
Needle roller/angular contact ball bearing INA NKIB5909, Outer diameter: 68 mm | Inner diameter: 45 mm | Width: 34 mm
Needle roller/angular contact ball bearing INA ZKLF40100-2Z-XL, Outer diameter: 100 mm | Inner diameter: 40 mm | Width: 34 mm
Needle roller/angular contact ball bearing SKF NKIB 5909, Outer diameter: 68 mm | Inner diameter: 45 mm | Width: 34 mm
Needle roller/angular contact ball bearing INA ZKLDF460-B, Outer diameter: 600 mm | Inner diameter: 460 mm | Width: 70 mm
Needle roller/angular contact ball bearing INA ZKLF40100-2Z-2AP-XL, Outer diameter: 100 mm | Inner diameter: 40 mm | Width: 68 mm
Needle roller/angular contact ball bearing INA ZKLF2575-2RS-PE, Outer diameter: 75 mm | Inner diameter: 25 mm | Width: 28 mm
Needle roller/angular contact ball bearing FAG 7603020-TVP, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Needle roller/angular contact ball bearing INA ZKLN3062-2Z-XL, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 28 mm
Needle roller/angular contact ball bearing INA ZKLF50140-2RS-XL, Outer diameter: 140 mm | Inner diameter: 50 mm | Width: 54 mm
Needle roller/angular contact ball bearing INA ZKLF40115-2Z-2AP-XL, Outer diameter: 115 mm | Inner diameter: 40 mm | Width: 92 mm