Needle roller/angular contact ball bearing FAG BSB020047-T, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15 mm
Axial angular contact ball bearing
See technical informationSee documentsReferences
FAG:BSB020047-T
Rubix:158A1933
Manufacturer :0191601940000
EAN:4012801991285

Documents
Product details : FAG BSB020047-T AXIAL ANGULAR CONTACT BALL BEARING
BSB axial angular contact ball bearings, unilateral action, with contact angle α = 60°, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Series | bsb |
| Cage | plastic |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 98.36 excl. VAT
/ Each
£ 118.03 incl. VAT
- Usually arrives within 14 working days
