Axial angular contact ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistic Weight | 60 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | 7602..-tvp |
Cage | polyamide |
Basic static load, axial - C0a | 32500 N |
Basic dynamic load, axial - Ca | 17200 N |
Sealing | open |
Usually arrives within 14 working days