Axial deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 52 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x52x52 mm |
---|---|
Logistic Weight | 89 g |
Inner diameter | 35 mm |
Outer diameter | 52 mm |
Width | 12 mm |
Series | 511 |
Material | Steel |
Reference speed | 6800 rpm |
Limit speed | 8800 rpm |
Basic static load, axial - C0a | 46500 N |
Basic dynamic load, axial - Ca | 20000 N |
In stock: Next day delivery