Thrust Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 73 mm |
Width | 21.3 mm |
Logistics dimensions (L x W x H) | 21,3x73x73 mm |
---|---|
Logistic Weight | 292,9 g |
Inner diameter | 45 mm |
Outer diameter | 73 mm |
Width | 21.3 mm |
Series | 532 |
Material | bearing steel |
Cage | steel |
Reference speed | 3400 rpm |
Limit speed | 4800 rpm |
Basic static load, axial - C0a | 86500 N |
Basic dynamic load, axial - Ca | 39000 N |
Usually arrives within 14 working days