Thrust Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x90x90 mm |
---|---|
Logistic Weight | 321 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Series | 511 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 4800 rpm |
Basic static load, axial - C0a | 108000 N |
Basic dynamic load, axial - Ca | 37700 N |
Usually arrives within 14 working days