Thrust ball bearing NTN 51215, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
NTN - Thrust Ball Bearing - 51200
See technical informationReferences
NTN:51215
Rubix:204A8534
EAN:4547359306767

Product details : NTN 51215 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 855 g |
| Inner diameter | 75 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | high carbon chrome steel (gcr15 / aisi 52100) |
| Cage | steel |
| Weight | 0.874 kg |
| Thickness | 27 mm |
| Reference speed | 2600 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 77300 N |
Show UNSPSC/ECL@SS
£ 38.74 excl. VAT
/ Each
£ 46.49 incl. VAT
- Delivery usually within ( 3 ) days
