Thrust ball bearing NTN 51306, Inner diameter: 30 mm | Outer diameter: 60 mm | Width: 21 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51306
Rubix:204A8556
EAN:4547359307047

Product details : NTN 51306 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 269 g |
| Inner diameter | 30 mm |
| Outer diameter | 60 mm |
| Width | 21 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.27 kg |
| Thickness | 21 mm |
| Reference speed | 3900 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 42700 N |
Show UNSPSC/ECL@SS
£ 16.59 excl. VAT
/ Each
£ 19.91 incl. VAT
- Delivery usually within ( 3 ) days
