NTN - Thrust Ball Bearing - 51200
Inner diameter | 190 mm |
---|---|
Outer diameter | 270 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 270x270x62 mm |
---|---|
Logistic Weight | 10980 g |
Inner diameter | 190 mm |
Outer diameter | 270 mm |
Width | 62 mm |
Series | 51200 |
Usually arrives within 14 working days