Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51224
Thrust ball bearing NSK 51224, Inner diameter: 120 mm | Outer diameter: 170 mm | Width: 39 mm
Axial grooved ball bearing 512
References
nsk:
51224
rubix:
103A1250
manufacturer :
51224 5
ean:
00029176029226
Technical specifications
Inner diameter
120
mm
Outer diameter
170
mm
Width
39
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51224
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
2600
g
Inner diameter
120
mm
Outer diameter
170
mm
Width
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.49
excl. VAT
/
Each
£
211.79
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing FAG 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
Thrust ball bearing SKF 51207, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 18 mm
Thrust ball bearing SKF 53317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 53.1 mm
Thrust ball bearing SNR 51102, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 9 mm
Thrust ball bearing FAG 51256-MP, Inner diameter: 280 mm | Outer diameter: 380 mm | Width: 80 mm
Thrust ball bearing SNR 51312, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 35 mm
Thrust ball bearing NSK 52228, Inner diameter: 120 mm | Outer diameter: 200 mm | Width: 81 mm
Thrust ball bearing SKF 51216, Inner diameter: 80 mm | Outer diameter: 115 mm | Width: 28 mm
Thrust ball bearing FAG 51211, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 25 mm
Thrust ball bearing SKF 53322 M, Inner diameter: 110 mm | Outer diameter: 190 mm | Width: 67.2 mm
Thrust ball bearing SKF 51109, Inner diameter: 45 mm | Outer diameter: 65 mm | Width: 14 mm
Thrust ball bearing SNR 51409, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 39 mm
Thrust ball bearing FAG 51416-MP, Inner diameter: 80 mm | Outer diameter: 170 mm | Width: 68 mm
Thrust ball bearing SKF 51102, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 9 mm
Thrust ball bearing NSK 51210, Inner diameter: 50 mm | Outer diameter: 78 mm | Width: 22 mm