Axial deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 110 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x110x110 mm |
---|---|
Logistic Weight | 404 g |
Inner diameter | 85 mm |
Outer diameter | 110 mm |
Width | 19 mm |
Series | 511 |
Material | Steel |
Reference speed | 3400 rpm |
Limit speed | 4500 rpm |
Basic static load, axial - C0a | 134000 N |
Basic dynamic load, axial - Ca | 45500 N |
In stock: Next day delivery