NTN - Thrust Ball Bearing - 51200
Inner diameter | 150 mm |
---|---|
Outer diameter | 215 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 215x215x50 mm |
---|---|
Logistic Weight | 5820 g |
Inner diameter | 150 mm |
Outer diameter | 215 mm |
Width | 50 mm |
Series | 51200 |
Usually arrives within 14 working days